Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Williamsburg 4 Light Linear 57 In. Aged Brass

  • Mfr # 1057-AGB

  • Zoro # G115447308


product price: $2,117.00
/ea
Free Shipping & Returns

Key Features

Length
57 in
Width
17 in
Height
13 in
Bulb Included
N
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1057-AGB
Zoro #
G115447308
UPC #
806134039127
Country of Origin
China

Dimensions

Length
57 in
Width
17 in
Height
13 in

Details

Item
Linear
Bulb Included
N
Watts
15W
Finish
Aged Brass
Voltage
120V
Includes
Fixture, Hardware
Slope Ceiling Compatable
No
Material
Steel
Battery Included
No
Designer
Hudson Valley Lighting
Color
Aged Brass
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Socket Count
4

Description

With Williamsburg everything old is new again! Unique silhouettes, rattan-wrapped rods and aged brass metalwork give familiar designs a fresh, updated look. Light is captured within the enclosed shades and fills any space with a soft glow. With a sconce, linear and chandelier to choose from, there's a Williamsburg for every room in the home.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.