Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wilson 1 Light Table Lamp 18 In. Aged Brass/Ceramic Texture Dark Grey

  • Mfr # L1688-AGB/CTG

  • Zoro # G915379328


product price: $645.00
/ea
Free Shipping & Returns

Key Features

Height
28 in
Width
18 in
Material
Ceramic
Color
Aged Brass/Ceramic Texture Dark Grey
Bulbs Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1688-AGB/CTG
Zoro #
G915379328
UPC #
806134084882
Country of Origin
China

Dimensions

Height
28 in
Width
18 in
Length
18 in

Details

Material
Ceramic
Color
Aged Brass/Ceramic Texture Dark Grey
Item
Table Lamp
Bulbs Included
N
Voltage
120V
Includes
Fixture, Hardware
Maximum Wattage
60W
Socket Count
1
Bulb Shape
E26 Medium Base
Battery Included
No
Slope Ceiling Compatable
Yes
Switch Type
FULL RANGE DIMMER ON SOCKET
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth

Description

Inspired by beautiful architectural stonework, Wilson's textured ceramic dark grey base is solid and substantial while feeling inherently natural. A white linen drum shade and Aged Brass finial give the table lamp a soft elegance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.