Zoro Homepage

Windham 2 Light Bath And Vanity 14.25 In. Polished Nickel

  • Mfr # 3402-PN

  • Zoro # G015450972


product price: $439.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
9.75 in
Length
14.25 in
Width
14.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3402-PN
Zoro #
G015450972
UPC #
806134096601
Country of Origin
China

Dimensions

Height
9.75 in
Length
14.25 in
Width
14.25 in
Depth
6.25 in

Details

Color
Polished Nickel
Item
Bath and Vanity
Voltage
120V
Watts
100W
Housing Material
Steel
Finish
Polished Nickel
Bulb Included
N
Includes
Fixture, Hardware
Battery Included
No
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.