Zoro Homepage

Windham 3 Light Bath And Vanity 22.5 In. Satin Nickel

  • Mfr # 3403-SN

  • Zoro # G715450821


product price: $582.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
9.75 in
Length
22.5 in
Width
22.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3403-SN
Zoro #
G715450821
UPC #
806134096649
Country of Origin
China

Dimensions

Height
9.75 in
Length
22.5 in
Width
22.5 in
Depth
6.25 in

Details

Color
Satin Nickel
Item
Bath and Vanity
Voltage
120V
Includes
Fixture, Hardware
Housing Material
Steel
Finish
Satin Nickel
Watts
100W
Bulb Included
N
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Socket Count
3
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.