Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wingate 1 Light Chandelier 36 In. Aged Brass

  • Mfr # 8136-AGB

  • Zoro # G115447278


product price: $3,770.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Finish
Aged Brass
Color
Aged Brass
Includes
Fixture, Hardware
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8136-AGB
Zoro #
G115447278
UPC #
806134917531
Country of Origin
China

Dimensions

Height
2 in
Width
36 in
Length
36 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Aged Brass
Color
Aged Brass
Includes
Fixture, Hardware
Bulb Included
N
Material
Brass
Voltage
120V
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Socket Count
1
Bulb Shape
Integrated LED
Battery Included
No
Designer
Hudson Valley Lighting

Description

SoPhilippinesisticated and serene, Wingate features a large Aged Brass ring adorned with alabaster. The concealed LED radiates a bright glow, illuminating the alabaster and reflecting off the brass. Marrying the organicism of the stone with the distinguished look of the brass strikes a stylish, modern note. Available in two sizes, Wingate hangs as a modern showpiece. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.