Zoro Homepage

Wingdale 1 Light Table Lamp 17 In. Aged Brass/Ceramic Black Ash

  • Mfr # L1029-AGB/CBA

  • Zoro # G415379286


product price: $822.00
/ea
Free Shipping & Returns

Key Features

Height
29 in
Width
17 in
Material
Ceramic
Color
Aged Brass/Ceramic Black Ash
Maximum Wattage
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1029-AGB/CBA
Zoro #
G415379286
UPC #
806134942526
Country of Origin
Philippines

Dimensions

Height
29 in
Width
17 in
Length
17 in

Details

Material
Ceramic
Color
Aged Brass/Ceramic Black Ash
Item
Table Lamp
Maximum Wattage
15W
Bulbs Included
N
Includes
Fixture, Hardware
Voltage
120V
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Socket Count
1
Product Care
Clean with soft, damp cloth
Switch Type
FULL RANGE DIMMER ON SOCKET
Battery Included
No

Description

There's an air of mystery to Wingdale. Free of ornamentation, the deep-hued ceramic base immediately catches the eye. However, it's the textural beauty of the Saguran weave drum shade that keeps it. Together, these elements create a striking contrast that makes for an exciting lighting moment. Completed with classic Aged Brass hardware.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.