Zoro Homepage

Winnipeg 1 Light Wall Sconce 6.5 In. Vintage Gold Leaf

  • Mfr # 2801-VGL

  • Zoro # G715450272


product price: $328.00
/ea
Free Shipping & Returns

Key Features

Height
14.75 in
Fixture Voltage
120V
Finish
VINTAGE GOLD LEAF
Assembled Depth
7.75 in
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801-VGL
Zoro #
G715450272
UPC #
806134936204
Country of Origin
Philippines

Dimensions

Height
14.75 in
Width
6.5 in
Assembled Depth
7.75 in
Length
6.5 in

Details

Fixture Voltage
120V
Finish
VINTAGE GOLD LEAF
Item
Wall Sconce
Watts
8W
Shade Color
VINTAGE GOLD LEAF
Lamp Included
N
Body Material
Iron/Steel
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Color
Vintage Gold Leaf
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Battery Included
No
Socket Count
1

Description

Inspired by a flower in bloom, the charming Winnipeg sconce features delicate scalloped edges and a tailored silhouette. The botanical backplate swoops elegantly upwards to cradle the light source, which glows through a tapered white linen shade. A White Plaster finish imparts a chic, contemporary feel, while the Vintage Gold Leaf is refined and classic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.