Zoro Homepage

Winnipeg 1 Light Wall Sconce 6.5 In. White Plaster

  • Mfr # 2801-WP

  • Zoro # G715450128


product price: $328.00
/ea
Free Shipping & Returns

Key Features

Height
14.75 in
Width
6.5 in
Fixture Voltage
120V
Finish
WHITE PLASTER
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801-WP
Zoro #
G715450128
UPC #
806134936228
Country of Origin
Philippines

Dimensions

Height
14.75 in
Width
6.5 in
Length
6.5 in
Assembled Depth
7.75 in

Details

Fixture Voltage
120V
Finish
WHITE PLASTER
Item
Wall Sconce
Lamp Included
N
Shade Color
White Plaster
Includes
Fixture, Hardware
Body Material
Iron/Steel
Watts
8W
Designer
Hudson Valley Lighting
Color
White Plaster
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Ceiling Compatable
No
Socket Count
1
Product Care
Clean with soft, damp cloth

Description

Inspired by a flower in bloom, the charming Winnipeg sconce features delicate scalloped edges and a tailored silhouette. The botanical backplate swoops elegantly upwards to cradle the light source, which glows through a tapered white linen shade. A White Plaster finish imparts a chic, contemporary feel, while the Vintage Gold Leaf is refined and classic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.