Zoro Homepage

Winsted 1 Light Plug-In Sconce 7.75 In. Aged Brass/Soft Black

  • Mfr # 3530-AGB/SBK

  • Zoro # G215451892


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Height
30.25 in
Fixture Voltage
120V
Finish
Aged Brass/soft Black
Length
7.75 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3530-AGB/SBK
Zoro #
G215451892
UPC #
806134141943
Country of Origin
China

Dimensions

Height
30.25 in
Width
7.75 in
Length
7.75 in
Assembled Depth
10.75 in

Details

Fixture Voltage
120V
Finish
Aged Brass/soft Black
Item
Plug-in Sconce
Includes
Fixture, Hardware
Watts
15W
Shade Color
Aged Brass/soft Black
Body Material
Steel
Lamp Included
N
Switch Type
ON/OFF SWITCH ON FIXTURE
Slope Ceiling Compatable
No
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Socket Count
1

Description

A celebration of geometric symmetry, the Winsted wall light features a two-sided funnel-shaped shade resembling an hourglass. The Soft Black shade is complemented by an Aged Brass frame, creating a harmony that is sleek and upscale. The user-friendly design incorporates an articulating arm, allowing you to direct light according to your preference.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.