Woodbury 4 Light Picture Light 30 In. Aged Brass

  • Mfr # 7030-AGB

  • Zoro # G115379487


product price: $1,657.00
/ea
Free Shipping & Returns

Key Features

Watts
40W
Voltage
120V
Lamp Included
N
Color
Aged Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7030-AGB
Zoro #
G115379487
UPC #
806134118280
Country of Origin
China

Dimensions

Height
6 in
Width
30 in
Depth
11.75 in
Length
30 in

Details

Item
Picture Light
Watts
40W
Voltage
120V
Lamp Included
N
Color
Aged Brass
Includes
Fixture, Hardware
Battery Included / Bare Tool
Bare Tool
Switch Type
11' SPT cord with HI-LO-OFF switch on Plug
Material
Steel
Finish
Aged Brass
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Socket Count
4
Product Care
Clean with soft, damp cloth

Description

Woodbury's faceted shade adds a subtle geometric touch to your space. Hinged arms with turning keys allow you to fine-tune the fixture's wall-washing array of accent light. Woodbury is equipped with a standard cord and in-line switch, making special wiring unnecessary. Made of cast-brass, Woodbury is built to last.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.