Zoro Homepage

Woodhaven 1 Light Flush Mount 18 In. Aged Brass

  • Mfr # 4318-AGB

  • Zoro # G415447077


product price: $1,531.00
/ea
Free Shipping & Returns

Key Features

Length
18 in
Width
18 in
Voltage
120V
Watts
16W
Finish
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4318-AGB
Zoro #
G415447077
UPC #
806134014841
Country of Origin
China

Dimensions

Length
18 in
Width
18 in
Height
1.5 in
Assembled Depth
1.5 in

Details

Voltage
120V
Watts
16W
Finish
Aged Brass
Item
Flush Mount
Body Material
Brass
Includes
Fixture, Hardware
Bulb Included
N
Color
Aged Brass
Bulb Shape
Integrated LED
Battery Included
No
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Socket Count
1
Product Care
Clean with soft, damp cloth

Description

This impressive fixture is the ultimate flush mount. Large in scale and premium in material, Woodhaven is a classically-shaped flush mount with a Spanish alabaster diffuser surrounded by a ring of metal. Easily integrated with any style, the dedicated LED gives off great and plentiful light. Only projecting 1.5'' to 2'', this 18'' or 24'' diameter flush mount is perfect with both low and high ceilings. Choose from Aged Brass or Polish Nickel.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.