Zoro Homepage

Woodhaven 1 Light Flush Mount 24 In. Aged Brass

  • Mfr # 4324-AGB

  • Zoro # G115447438


product price: $2,212.00
/ea
Free Shipping & Returns

Key Features

Length
24 in
Width
24 in
Voltage
120V
Height
2 in
Watts
25W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4324-AGB
Zoro #
G115447438
UPC #
806134014865
Country of Origin
China

Dimensions

Length
24 in
Width
24 in
Height
2 in
Assembled Depth
2 in

Details

Voltage
120V
Watts
25W
Finish
Aged Brass
Item
Flush Mount
Includes
Fixture, Hardware
Color
Aged Brass
Bulb Included
N
Body Material
Brass
Socket Count
1
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
Integrated LED
Slope Ceiling Compatable
No

Description

This impressive fixture is the ultimate flush mount. Large in scale and premium in material, Woodhaven is a classically-shaped flush mount with a Spanish alabaster diffuser surrounded by a ring of metal. Easily integrated with any style, the dedicated LED gives off great and plentiful light. Only projecting 1.5'' to 2'', this 18'' or 24'' diameter flush mount is perfect with both low and high ceilings. Choose from Aged Brass or Polish Nickel.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.