Woodlawn 1 Light Pendant 28.5 In. Vintage Gold Leaf

  • Mfr # 1728-VGL

  • Zoro # G815450936


product price: $3,289.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Vintage Gold Leaf
Length
28.5 in
Voltage
120V
Finish
Vintage Gold Leaf
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1728-VGL
Zoro #
G815450936
UPC #
806134037468
Country of Origin
Philippines

Dimensions

Height
29 in
Length
28.5 in
Width
28.5 in

Details

Color
Vintage Gold Leaf
Voltage
120V
Item
Pendant
Finish
Vintage Gold Leaf
Lamp Included
N
Watts
100W
Material
Steel
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No

Description

Woodlawn is the very essence of natural beauty. An intricately woven shade is held in place by thin metal arms of vintage gold leaf which meet and twist to form an exquisitely detailed stem-and-loop chain. This dome pendant light is sure to add a gorgeous organic feel to any space.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.