Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Woodlawn 28.5 in. Pendant in White Plaster

  • Mfr # 1728-WP

  • Zoro # G216223894


product price: $3,289.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Includes
Fixture, Hardware
Material
Natural Woven
Lamp Base
E26 Medium Base
Housing Finish
White Plaster
Chain Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1728-WP
Zoro #
G216223894
UPC #
806134993054
Country of Origin
Philippines

Dimensions

Width
28.5 in
Chain Length
54 in
Height
29 in

Details

Includes
Fixture, Hardware
Material
Natural Woven
Lamp Base
E26 Medium Base
Housing Finish
White Plaster
Voltage
120V
Number of Lights
1
Watts
25 W
Lamp Included
No
Bulb Type
G40
Item
Pendant
Series
Woodlawn
Location Rating
UL Damp

Description

A fresh, coastal take on a classic silhouette, Woodlawn features clean lines and a natural materiality. The large dome shade of this pendant has been woven from bleached abaca, adding texture and warmth. The pendant is complemented by a twisted stem at the top, providing a decorative finishing touch. Available in two sizes with a White Plaster finish, Woodlawn brings an airy, relaxed ambiance to any room. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.