Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yin & Yang 1 Light Wall Sconce 13 In. Polished Nickel

  • Mfr # 3313-PN

  • Zoro # G915450263


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Height
13 in
Width
5.5 in
Fixture Voltage
120V
Finish
Polished Nickel
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3313-PN
Zoro #
G915450263
UPC #
806134852573
Country of Origin
China

Dimensions

Height
13 in
Width
5.5 in
Assembled Depth
2.25 in
Length
5.5 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Lamp Included
N
Watts
4.5W
Includes
Fixture, Hardware
Body Material
Steel
Shade Color
Polished Nickel
Socket Count
1
Designer
Hudson Valley Lighting
Battery Included
No
Color
Polished Nickel
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Bulb Shape
Integrated LED

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.