Yorkhill 6 Light Pendant 32 In. Vintage Gold Leaf

  • Mfr # 5832-VGL

  • Zoro # G415447466


product price: $3,673.00
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Color
VINTAGE GOLD LEAF
Height
29.5 in
Length
32 in
Voltage
120V
Finish
VINTAGE GOLD LEAF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5832-VGL
Zoro #
G415447466
UPC #
806134936907
Country of Origin
Philippines

Dimensions

Height
29.5 in
Length
32 in
Width
32 in

Details

Color
VINTAGE GOLD LEAF
Voltage
120V
Item
Pendant
Finish
VINTAGE GOLD LEAF
Includes
Fixture, Hardware
Watts
8W
Lamp Included
N
Material
Natural Woven
Battery Included
No
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
6
Bulb Shape
E12 Candelabra Base

Description

Finely handwoven from bleached abaca rope, Yorkhill channels bohemian style with its macrame-like design. This pendant lantern features a two-tier structure with classic drum shades that softly filter the light. Suspended from a Vintage Gold Leaf rod and chain, Yorkhill infuses any space with coastal, airy beauty.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.