Zoro Homepage

Yorktown 1 Light Wall Sconce 5.5 In. Aged Brass

  • Mfr # 8711-AGB

  • Zoro # G415452873


product price: $439.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Width
5.5 in
Fixture Voltage
120V
Assembled Depth
9 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8711-AGB
Zoro #
G415452873
UPC #
806134056254
Country of Origin
China

Dimensions

Height
14 in
Width
5.5 in
Assembled Depth
9 in
Length
5.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Body Material
Brass
Watts
60W
Shade Color
Aged Brass
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Socket Count
1
Designer
Hudson Valley Lighting

Description

The rare design of this Dutch-inspired collection enhances its Old World ornaments. We center the Yorktown chandelier on a richly proportioned metal basin, cast for heirloom durability. The basin's ample surface robustly showcases the shine of candelabra lamps. Classic swooping arms hold elaborately turned bobeches, upon which we seat smooth metal candle-sleeves. Elegantly trimmed bell shades give the collection a fine finishing touch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.