Zoro Homepage

Yorktown 2 Light Wall Sconce 13.5 In. Aged Brass

  • Mfr # 8712-AGB

  • Zoro # G615452673


product price: $624.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Width
13.5 in
Fixture Voltage
120V
Body Material
Steel
Length
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8712-AGB
Zoro #
G615452673
UPC #
806134056292
Country of Origin
China

Dimensions

Height
14 in
Width
13.5 in
Length
13.5 in
Assembled Depth
7.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Steel
Shade Color
Aged Brass
Includes
Fixture, Hardware
Watts
60W
Lamp Included
N
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Socket Count
2
Bulb Shape
E12 Candelabra Base

Description

The rare design of this Dutch-inspired collection enhances its Old World ornaments. We center the Yorktown chandelier on a richly proportioned metal basin, cast for heirloom durability. The basin's ample surface robustly showcases the shine of candelabra lamps. Classic swooping arms hold elaborately turned bobeches, upon which we seat smooth metal candle-sleeves. Elegantly trimmed bell shades give the collection a fine finishing touch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.