Zoro Homepage

Zariah 3 Light Flush Mount 16.75 In. Polished Nickel

  • Mfr # 5217-PN

  • Zoro # G315449089


product price: $208.00
/ea
Free Shipping & Returns

Key Features

Length
16.75 in
Voltage
120V
Height
7.5 in
Finish
Polished Nickel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5217-PN
Zoro #
G315449089
UPC #
806134853266
Country of Origin
Hong Kong

Dimensions

Length
16.75 in
Width
16.75 in
Height
7.5 in

Details

Voltage
120V
Watts
25W
Finish
Polished Nickel
Item
Flush Mount
Includes
Fixture, Hardware
Color
Polished Nickel
Body Material
Brass
Bulb Included
N
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Battery Included
No
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Socket Count
3

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.