Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hudson Valve Self Contained Float Valve, 1/2 In 61040 V-S

Self Contained Float Valve, 1/2 In 61040 (Discontinued)

  • Mfr # V-S
  • Zoro # G602696271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-S
Zoro #
G602696271
UPC #
766069610405
Country of Origin
United States

Dimensions

Overall Length
6.625
Height
4
Rod Dia.
0.6
Width
4

Description

This water control valve supplies a high-volume, continuous flow of water only when needed, and then shuts off automatically.

Select size and pressure from the drop-down menus above.

Need more options?

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.