
Baby Wipes, Simply Clean, Fragrance-Free, 7.7 in x 6.6 in Wipe, Soft Pack, 11 PK
Mfr # 53611
Zoro # G916277944
product price:Â $26.59
/pk 11, $2.42/eaKey Features
Fragrance
Fragrance Free
Series
Simply Clean(R)
Form
Wipes
Container Type
Soft Pack
Wipes per Container
704
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
53611
Zoro #
G916277944
UPC #
036000536119
Country of Origin
Multiple
Dimensions
Wipe Width
6.6 in
Wipe Length
7.7 in
Details
Item
Baby Wipes
Fragrance
Fragrance Free
Series
Simply Clean(R)
Form
Wipes
Container Type
Soft Pack
Wipes per Container
704
Product Type
Baby Wipes
NSF Rating
Not Rated
Flushable
No
Description
Baby Wipes, Container Type Soft Pack, Flushable No, Form Wipes, Formula Not Applicable, Fragrance Fragrance Free, NSF Rating Not Rated, Series Simply Clean(R), Wipe Length 7.7 in, Wipe Width 6.6 in, Wipes per Container 704, Material Not Applicable, Product Type Baby Wipes, Package Quantity 11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.