
Adjustable Heavy-Duty Security Lock
Mfr # ADJLOCK
Zoro # G216559801
product price: $35.49
/eaKey Features
Length
12 in
Outside Depth
8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADJLOCK
Zoro #
G216559801
UPC #
850034363356
Country of Origin
Taiwan, Province of China
Dimensions
Length
12 in
Outside Depth
8 in
Details
Material
Steel
Description
Adjustable heavy duty cable lock for Power Watchdog or Autoformer units. Premium quality Heavy duty thick braided steel cable with rubber jacket. Adjustable legth allows you to keep it secure around different objects. Able to form two secure loops, as well as one. Secures your Power Watchdog, Hughes Autoformer, or propane tank!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.