
Replacement Surge Protection for 30 Amp Power Watchdog EPO
Mfr # RSP30PWDEPO
Zoro # G415811076
product price:Â $31.99
/eaKey Features
Depth (In.)
2.25 in
Length
4.5 in
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSP30PWDEPO
Zoro #
G415811076
UPC #
850034363073
Country of Origin
China
Dimensions
Depth (In.)
2.25 in
Length
4.5 in
Details
Color
Black
Material
Plastic
Description
2,400 Joules Surge Protection Module. This replacement surge protection module is only for the PWD30-EPO unit. It is designed for use only with the EPO version. Simple installation! The only tool required is a Phillips screw driver.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.