
Replacement Surge Protection for 30 Amp Power Watchdog
Mfr # RSP30PWD
Zoro # G615811074
product price: $29.99
/eaKey Features
Depth (In.)
2.25 in
Length
4.5 in
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSP30PWD
Zoro #
G615811074
UPC #
850034363080
Country of Origin
China
Dimensions
Depth (In.)
2.25 in
Length
4.5 in
Details
Color
Black
Material
Plastic
Description
2,400 Joules Surge Protection Module. This replacement surge protection module is only for the PWD30 unit. It is designed for use only with the non-EPO version. Simple installation! The only tool required is a Phillips screw driver.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.