Zoro Homepage

Portable Shower, Covered Bowl, 58" D, 91" H

  • Mfr # H40K45G-1H

  • Zoro # G412483641


product price: $12,852.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
Green, Red, White
Height
91 in
Width
29 in
Includes
Heated Jacket
Eyewash Activation
Pull Down Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H40K45G-1H
Zoro #
G412483641
UPC #
805042001752
Country of Origin
United Kingdom

Dimensions

Height
91 in
Width
29 in
Depth
58 in

Details

Item
Portable Shower
Color
Green, Red, White
Includes
Heated Jacket
Eyewash Activation
Pull Down Lid
Portable Water Supply Type
Pressurized
Sub-Brand
Hughes
Shower Activation
Pull Lever
Tank Capacity
30 gal
Coverage
Eyes and Face
Electrical Connection Type
Plug-in
Eyewash Bowl Material
Acrylic-Capped ABS Plastic
Minimum Operating Temperature
-4 Degrees F
ANSI Compliance
Not ANSI-Compliant
Bowl Style
Covered
Tank Material
Polypropylene lined cylinder and stainless steel frame
Voltage
120V,60/50Hz

Description

Portable Shower, Bowl Style Covered, Color Green, Red, White, Coverage Eyes and Face, Depth 58 in, Height 91 in, Width 29 in, Electrical Connection Type Plug-in, Environment Not Applicable, Eyewash Activation Pull Down Lid, Eyewash Bowl Material Acrylic-Capped ABS Plastic, In Solution Shelf Life Not Applicable, Included Media Not Applicable, Includes Heated Jacket, Media Type Not Applicable, Minimum Operating Temperature -4 Degrees F, NEMA Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.