Zoro Homepage

Replacement Nozzle, Nylon, Red, For Use With, Safety Shower

  • Mfr # NOZZLE

  • Zoro # G111248732


product price: $76.19
/ea
Free Shipping & Returns

Key Features

For Use With
Safety Shower
Material
Nylon
Color
Red
Height
3 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOZZLE
Zoro #
G111248732
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height
3 in
Width
2 in
Depth
2 in
Thread Size
1 in

Details

Item
Replacement Nozzle
For Use With
Safety Shower
Material
Nylon
Color
Red
Compatible with Brand
Hughes
Standards
ANSI
Features
Removable, self-draining 1-in NPT nozzle.Constructed from a durable nylon material.For retrofit onto any installed safety shower system with 1-inch pipe threads.Meets ANSI standards for spray pattern.
Thread Type
NPT
Accessory Type
Replacement Nozzle
Sub-Brand
Hughes

Description

Replacement Nozzle, Accessory Type Replacement Nozzle, Color Red, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Compatible with Brand Hughes, Compatible with Series Not Applicable, Depth 2 in, Height 3 in, Width 2 in, Features Removable, self-draining 1-in NPT nozzle.Constructed from a durable nylon material.For retrofit onto any installed safety shower system with 1-inch pipe threads.Meets ANSI standards for spray pattern., For Use With Safety Shower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.