Heated Jacket for Gravity-Fed 16GFEW Eyewash Station, 120V AC

  • Mfr # 16GFEW-BLKT-HT

  • Zoro # G501059474


product price:  $2,984.26
/ea
Free Shipping & Returns

Key Features

For Use With
16 gal Eyewash
Material
PVC Coated Polyester
Color
Gray
Height
21 in
Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16GFEW-BLKT-HT
Zoro #
G501059474
UPC #
805042001653
Country of Origin
United Kingdom

Dimensions

Height
21 in
Width
26 in
Length
5 in
Depth
5 in

Details

Item
Insulating Jacket
For Use With
16 gal Eyewash
Material
PVC Coated Polyester
Color
Gray
Compatible with Brand
Hughes
Standards
UL Listed
Features
Freeze Protected, Helps Maintain Tepid Water, Provide Overheat Protection
Voltage
120 V AC
Accessory Type
Heated Jacket ( 120 V AC )
Compatible Mfr Part Number
16GFEW

Description

Insulating Jacket, Accessory Type Heated Jacket, Color Gray, For Use With 16 gal Eyewash, Material PVC Coated Polyester, Voltage 120 V AC, Compatible Mfr Part Number 16GFEW, Compatible with Brand Hughes, Depth 5 in, Features Freeze Protected, Helps Maintain Tepid Water, Provide Overheat Protection, Height 21 in, Standards UL Listed, Width 26 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.