Insulated Jacket for Gravity-Fed 10GFEW Eyewash Station

  • Mfr # 10GFEW-BLKT

  • Zoro # G301212581


product price:  $540.99
/ea
Free Shipping & Returns

Key Features

For Use With
10 gal Eyewash
Material
PVC Coated Polyester
Color
Gray
Height
29 in
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10GFEW-BLKT
Zoro #
G301212581
UPC #
805042001622
Country of Origin
Korea, Republic of

Dimensions

Height
29 in
Width
19 in
Depth
3 in
Length
3 in

Details

Item
Insulating Jacket
For Use With
10 gal Eyewash
Material
PVC Coated Polyester
Color
Gray
Compatible with Brand
Hughes
Features
Helps Maintain Tepid Water, Provides Freeze Protection
Accessory Type
Insulated Jacket
Compatible Mfr Part Number
10GFEW

Description

Insulating Jacket, Accessory Type Insulated Jacket, Color Gray, For Use With 10 gal Eyewash, Material PVC Coated Polyester, Compatible Mfr Part Number 10GFEW, Compatible with Brand Hughes, Depth 3 in, Features Helps Maintain Tepid Water, Provides Freeze Protection, Height 29 in, Width 19 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.