Mobile Self-Contained Emergency Safety Shower with Eye/Face Wash, Immersion Heated, 528 Gal

  • Mfr # MHW2000-1

  • Zoro # G2204931


product price:  $42,877.99
/ea
Additional $550.00 delivery surcharge applies per item.
See details

Key Features

Height
114 in
Color
Green
Mount Type
Ball Mount Trailer
Environment
General Purpose
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MHW2000-1
Zoro #
G2204931
UPC #
805042000854
Country of Origin
Canada

Dimensions

Height
114 in
Width
69 in
Depth
164 in
Electrical Cord Length
Not Available

Details

Item
Eyewash Station
Color
Green
Mount Type
Ball Mount Trailer
Environment
General Purpose
Standards
ANSI
Eyewash Bowl Material
Plastic
Includes
Dual Safety Thermostat, Electric Submersed Pump, Shower and Eyewash Sign with Brackets
Eyewash Activation
Pull Knob
Weight Full
5,423 lb
Weight Empty
1,014 lb
NEMA Rating
4X
Voltage
110 V AC
Tank Material
Plastic
Tank Capacity
528 gal
Electrical Connection Type
Plug-in
Media Type
Water Purifier
Coverage
Eyes and Face
Amps
7.4 A
Portable Water Supply Type
Pressurized
Bowl Style
Covered
Maximum Flow Rate
3 gpm
Sub-Brand
Justrite Safety Group
Included Media
Media Sold Separately
ANSI Compliance
Primary
Activation
Pull Down

Description

Bowser Unit, Bowl Style Covered, Color Green, Coverage Eyes and Face, Depth 164 in, Height 114 in, Width 69 in, Electrical Connection Type Plug-in, Environment General Purpose, Eyewash Activation Pull Knob, Eyewash Bowl Material Plastic, Included Media Media Sold Separately, Includes Dual Safety Thermostat, Electric Submersed Pump, Shower and Eyewash Sign with Brackets, Media Type Water Purifier, NEMA Rating 4X, Portable Water Supply Type Pressurized, Shower Activation Push Down Lever

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.