Shop HUGHES SAFETY SHOWERS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Gravity-Fed Eyewash Station, Portable, 10 gallon, Orange, Pallet of 20, PK20
Mfr # 10GFEWP
Zoro # G201059477
product price:Â $4,262.99
/pk 20, $213.15/eaKey Features
Height
30 in
Width
18 in
Color
Orange
Installation Type
Portable
Eye Wash and Shower Mounting
Wall
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10GFEWP
Zoro #
G201059477
UPC #
805042001554
Country of Origin
United States
Dimensions
Height
30 in
Width
18 in
Depth
8 in
Details
Item
Eyewash Station
Color
Orange
Installation Type
Portable
Eye Wash and Shower Mounting
Wall
Includes
Wall Mounting Bracket
Activation
Pull Handle
Tank Capacity
10 gal
Spray Head Material
Polypropylene
Standards
ANSI Z358.1-2014
Weight Empty
13 lb
Weight Full
93 lb
Features
Controlled 1.5 LPM (0.4GPM) Flow of Water for 15 Minutes, Easy to Maintain, Portable, Self-Contained
Tank Material
Polyethylene
Environment
General Purpose
Portable Water Supply Type
Gravity-Fed
ANSI Compliance
Primary
Maximum Flow Rate
0.4 gpm
Mount Type
Wall
Coverage
Eyes
Description
Eyewash Station, Activation Pull Handle, Color Orange, Coverage Eyes, Depth 8 in, Height 30 in, Width 18 in, Environment General Purpose, Includes Wall Mounting Bracket, Maximum Flow Rate 0.4 gpm, Mount Type Wall, Portable Water Supply Type Gravity-Fed, Tank Capacity 10 gal, Tank Material Polyethylene, ANSI Compliance Primary, Package Quantity 20
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.