Portable Eyewash, Wall Mount, 32 in H, Green/White

  • Mfr # 38GEW

  • Zoro # G1633217


product price:  $1,176.99
/ea
Free Shipping & Returns

Key Features

Height
32 in
Width
11 in
Color
Green/White
Installation Type
Portable
Includes
Dual Action Safety Valve, Pressure Gauge, Shower and Eyewash Sign with Brackets, Stainless Steel Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
38GEW
Zoro #
G1633217
UPC #
805042000168
Country of Origin
Canada

Dimensions

Height
32 in
Width
11 in
Depth
10 in

Details

Item
Portable Eyewash
Color
Green/White
Installation Type
Portable
Includes
Dual Action Safety Valve, Pressure Gauge, Shower and Eyewash Sign with Brackets, Stainless Steel Cylinder
Industry Type
Healthcare
Weight Empty
1 lb
Weight Full
44 lb
Tank Material
Stainless Steel
Capacity
4 gal
Includes Drench Hose
Yes
Valve Features
Dual action safety valve
Environment
General Purpose
Coverage
Eyes and Face
Media Type
Water Preservative
Maximum Flow Rate
1.6 gpm
Portable Water Supply Type
Pressurized
Included Media
Media Sold Separately
Minimum Operating Temperature
32 Degrees F
Mount Type
Wall
Eyewash Activation
Manual Hand Operation
Activation Type
Hand Operated Lever

Description

Portable Eyewash, Color Green/White, Coverage Eyes and Face, Included Media Media Sold Separately, Includes Dual Action Safety Valve, Pressure Gauge, Shower and Eyewash Sign with Brackets, Stainless Steel Cylinder, Includes Drench Hose Yes, Media Type Water Preservative, Minimum Operating Temperature 32 Degrees F, Tank Capacity 4 gal, Tank Material Stainless Steel, Environment General Purpose, Portable Water Supply Type Pressurized, Activation Hand Operated Lever, Depth 10 in, Height 32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.