Shop HUGHES SAFETY SHOWERS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Combination Shower, Freeze Protected, Stainless Steel Pipes, Floor Mount, 240V C1D2
- Mfr # H5GS45G-2H
- Zoro # G4712187
product price:Â
$
4,938.99
/ea
Key Features
Height
104.5"
Color
white
Mount Type
Floor
Shower Activation
Shower: Pull Handle
Pipe Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5GS45G-2H
- Zoro #
- G4712187
- UPC #
- 805042000595
- Country of Origin
- United States
- Item
- Combo Shower,Freeze Protectd,Floor,240V
- Color
- white
- Mount Type
- Floor
- Shower Activation
- Shower: Pull Handle
- Pipe Material
- Stainless Steel
- Flow Rate
- Eye/Face: 3 gal/min; Shower/Body: 20 gal/min
- Eyewash Bowl Material
- Acrylic-Capped ABS Plastic
- Eyewash Activation
- Eye/Face wash: Pull Lid Forward
- Electrical Ratings
- 240 VAC, Single Phase, 60/50 Hz
- Valve Material
- Shower Valve: 316L Stainless, Eye Wash Valve: Chrome plated brass, Nozzle: Nylon 6 Red
- Material
- Polyurethane foam insulation with a medium density polyethylene impact resistant outer casing, Nozzle: Nylon 6, Eye/facewash diffusers: Chrome plated brass with stainless steel mesh
Dimensions
- Height
- 104.5"
- Inlet Pipe Size
- 1-1/4 in (M)
- Width
- 14.7"
- Depth
- 35.2"
Description
Combo Shower,Freeze Protectd,Floor,240V
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.