Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Shower, Self-Draining, ABS Bowl, Floor Mount, Galvanized Pipes

  • Mfr # SD18G75G

  • Zoro # G4712038


product price: $2,080.87
/ea
Free Shipping & Returns

Key Features

Eyewash Activation
Push Plate
Mount Type
Floor
Eyewash Bowl Material
ABS Plastic
Inlet Pipe Size
1-1/4 in
Shower Activation
Hand lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD18G75G
Zoro #
G4712038
UPC #
805042000403
Country of Origin
United States

Dimensions

Inlet Pipe Size
1-1/4 in

Details

Item
Combination Shower,Self-Draining,Floor
Eyewash Activation
Push Plate
Mount Type
Floor
Eyewash Bowl Material
ABS Plastic
Shower Activation
Hand lever

Description

Combination Shower,Self-Draining,Floor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.