Foot Control, Steel, Red, Silver, For Use With, Shower with Eyewash, Eyewash

  • Mfr # TREADLE-G

  • Zoro # G8959194


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

For Use With
Shower with Eyewash, Eyewash
Material
Steel
Color
Red, Silver
Height
1 in
Width
13 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TREADLE-G
Zoro #
G8959194
UPC #
805042000700
Country of Origin
United Kingdom

Dimensions

Height
1 in
Width
13 3/8 in
Length
13 1/2 in
Depth
9 7/8 in

Details

Item
Foot Control
For Use With
Shower with Eyewash, Eyewash
Material
Steel
Color
Red, Silver
Compatible with Brand
Hughes
Includes
Chain
Features
Activate Eye/Face Washes by Foot
Accessory Type
Foot Pedal Kit
Compatible with Series
Hughes
Compatible Mfr Part Number
18G45G, 18G45GT, 18G75G, 18G85G, 18GS34G, 18GS45GT, 18GS75G, 18GS85GL

Description

Foot Control, Accessory Type Foot Pedal Kit, Compatible Mfr Part Number 18G45G, 18G45GT, 18G75G, 18G85G, 18GS34G, 18GS45GT, 18GS75G, 18GS85GL, Compatible with Brand Hughes, Compatible with Series Hughes, For Use With Shower with Eyewash, Eyewash, Includes Chain, Color Red, Silver, Depth 9 7/8 in, Features Activate Eye/Face Washes by Foot, Height 1 in, Material Steel, Width 13 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.