Plumbed Eyewash, Floor Mount, Plumbed, 45 1/2 in H., 12 5/12 in W

  • Mfr # 75GP

  • Zoro # G8958941


product price:  $779.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Height
45 1/2 in
Width
12 5/12 in
Color
Silver
Installation Type
Plumbed
Eye Wash and Shower Mounting
Pedestal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
75GP
Zoro #
G8958941
UPC #
805042000021
Country of Origin
Canada

Dimensions

Height
45 1/2 in
Width
12 5/12 in
Head Dia.
0.75 in
Depth
21 1/6 in
Fitting Size
1-1/4 in NPT Female
Spray Head Diameter
3/4 in
Mount Hole Diameter
59/100 in
Bowl Diameter
9 3/4 in
Inlet Pipe Size
1/2 in
Electrical Cord Length
Not Available

Details

Item
Plumbed Eyewash
Color
Silver
Installation Type
Plumbed
Eye Wash and Shower Mounting
Pedestal
Includes
Identification Sign
Activation
Push Plate
Eyewash Bowl Material
Plastic
Spray Head Material
Plastic
Standards
ANSI Z358.1, EN 15154
Pipe Material
Galvanized Steel
Number of Heads
2
Fitting Material
ABS Plastic
Valve Material
Stainless Steel
ADA Compliance
No
Mounting Style
Standard
Includes Foot Pedal
No
ANSI Compliance
Supplemental Only
Minimum Flow Rate
11.4 lpm
Hazardous Location Rating
Not Rated
Mount Type
Floor
Bowl Style
Uncovered
Environment
General Purpose
Inlet Pipe Thread Type
NPT
Assembly
Assembled
Inlet Pipe Gender
Male
Includes Drench Hose
No
Spray Head Style
Uncovered
Barrier Free
No
Handle Material
Plastic
Coverage
Eyes and Face

Description

Plumbed Eyewash, Activation Push Plate, Barrier Free No, Bowl Style Uncovered, Color Silver, Coverage Eyes and Face, Depth 21 1/6 in, Height 45 1/2 in, Width 12 5/12 in, Environment General Purpose, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Identification Sign, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Male, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Mount Type Floor, ADA Compliant No

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.