Plumbed Eyewash, Floor Mount, Plumbed, 47 in H., 19 5/6 in W

  • Mfr # 45GP

  • Zoro # G9346583


product price:  $936.99
/ea
Free Shipping & Returns

Key Features

Height
47 in
Width
19 5/6 in
Color
White
Installation Type
Plumbed
Eye Wash and Shower Mounting
Pedestal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45GP
Zoro #
G9346583
UPC #
805042000083
Country of Origin
Canada

Dimensions

Height
47 in
Width
19 5/6 in
Fitting Size
1/2 in NPT Male
Depth
18 1/3 in
Head Dia.
0.875 in
Inlet Pipe Size
1/2 in
Mount Hole Diameter
59/100 in
Outlet Pipe Size
1 1/2 in
Spray Head Diameter
7/8 in
Electrical Cord Length
Not Available

Details

Item
Plumbed Eyewash
Color
White
Installation Type
Plumbed
Eye Wash and Shower Mounting
Pedestal
Includes
Identification Sign, Covered Bowl
Activation
Pull Down
Eyewash Bowl Material
Plastic
Spray Head Material
Plastic
Standards
ANSI Z358.1, EN 15154
Valve Material
Chrome Plated Brass
Fitting Material
ABS Plastic
Number of Heads
2
ADA Compliance
No
Pipe Material
Galvanized Steel
Mounting Style
Standard
Barrier Free
No
Bowl Style
Covered
Environment
General Purpose
Includes Drench Hose
No
Minimum Flow Rate
11.4 lpm
Inlet Pipe Gender
Male
ANSI Compliance
Supplemental Only
Includes Foot Pedal
No
Outlet Pipe Gender
Female
Coverage
Eyes and Face
Spray Head Style
Covered
Hazardous Location Rating
Not Rated
Inlet Pipe Thread Type
NPT
Handle Material
Plastic
Assembly
Assembled
Mount Type
Floor
Outlet Pipe Thread Type
NPT

Description

Plumbed Eyewash, Activation Pull Down, Barrier Free No, Bowl Style Covered, Color White, Coverage Eyes and Face, Depth 18 1/3 in, Height 47 in, Width 19 5/6 in, Environment General Purpose, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Identification Sign, Covered Bowl, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Male, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Mount Type Floor, ADA Compliant No

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.