Plumbed Eyewash, Wall Mount, Plumbed, 8 11/12 in H., 13 1/2 in W

  • Mfr # 45GEW

  • Zoro # G8958887


product price:  $558.99
/ea
Free Shipping & Returns

Key Features

Height
8 11/12 in
Width
13 1/2 in
Color
White
Installation Type
Plumbed
Eye Wash and Shower Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45GEW
Zoro #
G8958887
UPC #
805042000076
Country of Origin
Canada

Dimensions

Height
8 11/12 in
Width
13 1/2 in
Fitting Size
1/2 in NPT Male
Depth
14 1/3 in
Head Dia.
0.875 in
Outlet Pipe Size
1 1/2 in
Mount Hole Diameter
393/1000 in
Spray Head Diameter
7/8 in
Inlet Pipe Size
1/2 in
Electrical Cord Length
Not Available

Details

Item
Plumbed Eyewash
Color
White
Installation Type
Plumbed
Eye Wash and Shower Mounting
Wall
Includes
Identification Sign, Covered Bowl
Activation
Pull Down
Eyewash Bowl Material
Plastic
Spray Head Material
Plastic
Standards
ANSI Z358.1
Valve Material
Chrome Plated Brass
ADA Compliance
No
Number of Heads
2
Fitting Material
ABS Plastic
Pipe Material
Galvanized Steel
Mounting Style
Standard
Spray Head Style
Covered
Environment
General Purpose
Minimum Flow Rate
11.4 lpm
Outlet Pipe Gender
Male
Includes Foot Pedal
No
Inlet Pipe Gender
Male
Barrier Free
No
Inlet Pipe Thread Type
NPT
Assembly
Assembled
Coverage
Eyes and Face
Mount Type
Wall
Includes Drench Hose
No
Handle Material
Plastic
Hazardous Location Rating
Not Rated
ANSI Compliance
Supplemental Only
Outlet Pipe Thread Type
NPT
Bowl Style
Covered

Description

Plumbed Eyewash, Activation Pull Down, Barrier Free No, Bowl Style Covered, Color White, Coverage Eyes and Face, Depth 14 1/3 in, Height 8 11/12 in, Width 13 1/2 in, Environment General Purpose, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Identification Sign, Covered Bowl, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Male, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Mount Type Wall, ADA Compliant No

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.