This item is Discontinued.

Hughes Safety Showers Shower, Aluminum, 12 in x 10 in, Bracket S-BRAC-SIGN-UNH

This item is Discontinued.

Hughes Safety Showers

Shower, Aluminum, 12 in x 10 in, Bracket (Discontinued)

Mfr # S-BRAC-SIGN-UNH
Zoro # G8959264
Country of Origin Canada
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S-BRAC-SIGN-UNH
Zoro #
G8959264
UPC #
-
Country of Origin
Canada

Dimensions

Height
12 in
Width
10 in

Details

Item
Shower Sign with Brackets
Legend
Shower
Sign Material
Aluminum
Sign Mounting Style
Bracket
UV Resistant
No
Double-Sided
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Subject Matter
Eyewash and Shower
Printed Language
No Text
Language
No Text
Sign Legend Color
White
Material
Aluminum
Mounting Style
Brackets
Sign Background Color
Green
Legend Style
Symbol
Legend/Background Color
White/Green
Header Legend Color
White
Header Background Color
Green, White
Sign Legend Text Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Abrasion Resistant
No
Sign Header Text Color
White
Chemical Resistant
No
Protective Coating
No Protective Coating
Mirror Print
No
Anti-Slip Surface
No
Sign Legend
Shower
Number of Printed Sides
2
Sign Mounting Location
Equipment
Includes Mounting Hardware
Yes
Sign Header
No Header
State Specific Sign
No
Sign Legend Style
Symbol
Adhesive Style
Removable
Sign Header Background Color
Green, White
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Corrosion Resistant
No
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Shower Sign with Brackets

Description

Shower Sign with Brackets, Vertical Rectangle, Number of Printed Sides 2, No Text, Sign Legend Shower, Sign Legend Style Symbol

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.