This item is Discontinued.

Hughes Safety Showers Shower, Aluminum, 12 in x 10 in, Adhesive S-BRAC-SIGN-WAL

This item is Discontinued.

Hughes Safety Showers

Shower, Aluminum, 12 in x 10 in, Adhesive (Discontinued)

Mfr # S-BRAC-SIGN-WAL
Zoro # G8959255
Country of Origin Canada
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S-BRAC-SIGN-WAL
Zoro #
G8959255
UPC #
-
Country of Origin
Canada

Dimensions

Height
12 in
Width
10 in

Details

Item
Shower Sign
Legend
Shower
Sign Material
Aluminum
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
Yes
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend/Background Color
White/Green
Mounting Style
Surface
Material
Aluminum
Subject Matter
Eyewash and Shower
Legend Style
Symbol
Sign Background Color
Green
Printed Language
No Text
Sign Legend Color
White
Language
No Text
Header Background Color
Green, White
Header Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Number of Printed Sides
1
Glow In The Dark
No
State Specific Sign
No
Chemical Resistant
No
Graffiti Resistant
No
Sign Header Background Color
Green, White
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Header
No Header
ANSI 969 Compliant
No
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Removable
Sign Header Text Color
White
Mirror Print
No
Corrosion Resistant
No
Sign Legend
Shower
Sign Legend Style
Symbol
Product Type
Shower Sign

Description

Shower Sign, Vertical Rectangle, Number of Printed Sides 1, No Text, Sign Legend Shower, Sign Legend Style Symbol

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.