
Chinet, Streetside Squat Paper Food Container W/ Lid, Streetside Design, 250PK
Mfr # 70412
Zoro # G910807833
product price:Â $175.99
/pk 250, $0.70/ea
Free Shipping & Returns
Key Features
Width
3 in
Outside Length
3.7 in
Depth
10.6 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70412
Zoro #
G910807833
UPC #
37700704129
Country of Origin
United States
Dimensions
Width
3 in
Outside Length
3.7 in
Depth
10.6 in
Details
Color
Green
Description
Premium food containers are both attractive and durable. Double polycoated paper stands up to a wide range of temperatures. Ideal for carryout, serving or storing food. Attractive Streetside Pattern with White LidBold, bright streetside pattern features utensil-and-bowl pattern and blends well in any foodservice establishment. Food Container Type: Base/Lid Combo; Materials: Paper; Food Container Material Type: Paper; Capacity Volume: 12 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.