Shop HUHTAMAKI
Create Account
HUH25774 Molded Fiber Round Plates; White - 6 in.
- Mfr # 25774
- Zoro # G104052155
product price:Â
$
95.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25774
- Zoro #
- G104052155
- UPC #
- 37700257748
- Country of Origin
- China
Description
Features:
- Molded Fiber Round Plates
- PaperPro Naturals molded fiber plates is economical, featuring the strength of molded fiber in a cost-sensitive manner
- There is no need to double plate, even with large portions
- They are sturdy and strong enough to hold up to any meal
- Color: White
- Size: 6"
- Quantity: 1000 per Carton
- Material: Molded Fiber
- Dimension: 12.500" H x 12.250" W x 13.000" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.