Shop HUHTAMAKI
See all product information
Create Account
21217 10.5 in. Dia. Paper Dinnerware Plate; White - Case of 500
- Mfr # 21217
- Zoro # G303696617
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Microwave Safe
Yes
Disposable Foodware Shape
Round
Material
Molded Fiber
Diameter
10-1/2 in
Disposable Foodware Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21217
- Zoro #
- G303696617
- UPC #
- 656973709046
- Country of Origin
- China
- Item
- Tableware Plate
- Microwave Safe
- Yes
- Disposable Foodware Shape
- Round
- Material
- Molded Fiber
- Disposable Foodware Color
- White
- Features
- Cut Resistant
- Standards
- TAA Compliant
- Disposable
- Yes
Dimensions
- Diameter
- 10-1/2 in
Description
If you are on the lookout for beautiful tableware, you can get a practical and durable solution to complement your lifestyle with a wide range of beautiful tableware collection for every occasion. Our products are available at convenient prices. This is designed to be reliable, durable and attractive for every home.
Features- Cut, oil and water resistant; molded fiber dinnerware made with 1 percent recycled paper fiber, from a renewable resource
- Recyclable, compostable and biodegradable
- Case of 500
- Size: 10.5 in.
- Weight: 27.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.