Shop HUHTAMAKI
Create Account
HUH71037 8-10 oz Squat Streetside Design Paper Food Container; White - 50 Per Pack & Pack of 20
- Mfr # 71037
- Zoro # G803700456
product price:Â
$
301.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71037
- Zoro #
- G803700456
- UPC #
- 37700710373
- Country of Origin
- United States
Description
Features:
- 8-10 oz Squat Streetside Design Paper Food Container
- Premium food containers are both attractive and durable
- Double polycoated paper stands up to a wide range of temperatures
- Ideal for carryout, serving or storing food
- 50 Per Pack & Pack of 20
- Color: White
- Capacity: 8 -10 oz
- Food Container Type: Carryout
- Material: Paper
- Dimension: 15.630" H x 19.250" W x 19.500" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.