Microwaveable Heavy Duty Round Bowl, Vented Clear Lid, 24oz, 120PK
- Mfr # 804520
- Zoro # G022905052
original price:Â $85.75 , new price: $77.19 , 9 percent off
new price:Â
$
77.19
/pk of 120, $0.64/ea
Key Features
Capacity
24 oz
Color
Black
Microwave Safe
Yes
Container Shape
Round
Outside Height
2.8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804520
- Zoro #
- G022905052
- UPC #
- -
- Country of Origin
- China
- Capacity
- 24 oz
- Color
- Black
- Microwave Safe
- Yes
- Container Shape
- Round
- Item
- Microwaveable Heavy Duty Round Bowl
- Container Lid
- Yes
- Dishwasher Safe
- Yes
- Temperature Range
- 0 to 180F
- Features
- Freezer Safe; Leak Resistant; Water / Oil Resistant; Stackable
- Disposable Lid Type
- Vented
- For Use With
- Food service, restaurants, cafeterias, home use
- Application
- Food Storage
- Reusable
- Yes
Dimensions
- Outside Height
- 2.8"
- Outside Width
- 6.4"
Description
Elevate your food presentation with our Thermoformed Round Bowls, designed for convenience, performance, and sustainability. Perfect for rice bowls, noodles, salads, and side dishes, these versatile containers are BPA-free, reusable, and recyclable-ideal for restaurants, takeout, and meal prep.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.