This item is Discontinued.

Hulife Bidet parts, Remote controller & holder 3000ER-RC

This item is Discontinued.

Hulife

Bidet parts, Remote controller & holder (Discontinued)

Mfr # 3000ER-RC
Zoro # G304411110
UPC # 850035619230
Country of Origin Korea, Republic of
Category Toilet Seats
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3000ER-RC
Zoro #
G304411110
UPC #
850035619230
Country of Origin
Korea, Republic of

Dimensions

Width
6
Overall Width
4
Length
8
Overall Height
8
Height
4
Overall Length
6

Details

Color
WHITE
Material
PLASTIC
Weight
1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.