This item is Discontinued.

This item is Discontinued.
Bladeless Neckband Rechargeable Portable Fan in Baby Pink (Discontinued)
Mfr #
07068BP
Zoro #
G004412035
UPC # 860004344247
Country of Origin China
Category Portable Utility Fans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
07068BP
Zoro #
G004412035
UPC #
860004344247
Country of Origin
China
Dimensions
Height
4
Length
12
Width
6
Overall Height
12
Overall Width
4
Overall Length
6
Details
Weight
2
Color
BABY PINK
Material
PLASTIC
Description
The Bladeless Neckband Rechargeable Portable Fan has a multiple function & stylish design. It is a hands-free item that can be hung around the neck, and the bladeless fan reduces the risk of getting hair or dust stuck in the fan. The bladeless technology with BLDC (Brushless DC electric) motor gives powerful wind, uses less energy, and makes low noise. Unique colors and stylish designs that were not found in existing neckband fans will upgrade your fashion. Using a flexible silicone band, the direction of the air outlet can be freely adjusted, allowing for customized wind, and it can be bent small, making it easy to carry. There are 3 adjustable speeds, and it can be used for up to 5 hours using a 1,200mAh battery on both sides.
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.