This item is Discontinued.

This item is Discontinued.
The Baby Bidet, Bathtub support, Nursing & Weaning Seat (Discontinued)
Mfr #
HLB-100B
Zoro #
G704411109
UPC # 860004344285
Country of Origin Korea, Republic of
Category Baby Baths
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HLB-100B
Zoro #
G704411109
UPC #
860004344285
Country of Origin
Korea, Republic of
Dimensions
Width
10
Overall Width
5
Length
23
Height
5
Overall Length
10
Overall Height
23
Details
Color
WHITE
Weight
2
Material
PLASTIC
Description
is created with the health of Baby and Mother in mind. Ergonomic design considers the baby’s body shape and movement , while protecting the neck of newborn baby. It can be used by installing on a washstand or a sink. We made the outlet in the most defecation-smeared area to clean the area easily and to prevent the flowing backward of night soil. You can install this in a bathtub and basin when you bathe the baby. The baby will feel stable and comfortable, which allows you to wash conveniently. It supports the baby stably and you can nurse and wean comfortably.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.