All-Round Knife, 100 mm L Blade, 18 mm W Blade, Metal Blade, Rubberized Handle

  • Mfr # 389240U

  • Zoro # G514546503


product price:  $16.95
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
389240U
Zoro #
G514546503
UPC #
315293892410
Country of Origin
China

Description

The SFRP 18A is an ergonomic snap-off knife with tail fin. The knife is suitable for all-round use such as cutting plasterboard, insulation, aqua panel and wood. The design with rubberized grip makes it suitable for materials demanding more power. Tapered for better visibility, access and control. The tail fin efficiently tucks carpets or opens cans. The knife is made of durable PC-plastic polycarbonate with a steel core for added stability. It comes with 4 blades, 1 in the blade rail and the extra 3 in the dispenser that the knife holds. 1 mm thick metal blade rail for additional stability.