Zoro Homepage

Nail Puller, 8 in L, Steel, Red

  • Mfr # 820030U

  • Zoro # G713756178


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820030U
Zoro #
G713756178
UPC #
315298200302
Country of Origin
China

Dimensions

Overall Length
8 in

Details

Material
Steel

Description

A versatile and easy-to-use nail puller. Despite its small size, it can easily pull out a 5 in nail, even when the head is off or buried deep in the wood.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.