Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knee Pad, Foam, Gel Pad, Plastic Cap, 2 Straps, Black

  • Mfr # HT5204

  • Zoro # G010988579


product price: $50.79
/pr

Key Features

Cap Material
Plastic
Number of Straps
2
Color
Black
Pad Material
Foam, Gel
Strap Material
Neoprene, Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT5204
Zoro #
G010988579
UPC #
-
Country of Origin
Cambodia

Dimensions

Size
Universal

Details

Item
Knee Pad
Cap Material
Plastic
Number of Straps
2
Color
Black
Pad Material
Foam, Gel
Strap Material
Neoprene, Elastic
Cap Flexibility
Rigid Cap
Includes Case
No Case
Cap Resistance Properties
Non-Slip, Shock Absorbing
Latex Content
Latex Free
Cap Swivel
Non-Swivel Cap
Product Type
Knee Pad
Cap Stabilization
Stabilizing Cap
Closure
Buckle, Clip

Description

Knee Pad, Color Black, Size Universal, Features Not Applicable, Number of Straps 2, Closure Buckle, Clip, Strap Material Neoprene, Elastic, Cap Material Plastic, Pad Material Foam, Gel, Latex Content Latex Free, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Leg Circumference - Maximum Not Applicable, Leg Circumference - Minimum Not Applicable, Includes Case No Case, Cap Resistance Properties Non-Slip, Shock Absorbing, Cap Swivel Non-Swivel Cap, Cap Flexibility Rigid Cap, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.